
Air Filter replacement filter for 019005220010 / SULLIVAN/PALATEK
Mfr # B1AF0009307
Zoro # G511933542
product price: $83.05
/ea
Free Shipping & Returns
Key Features
Length
13"
Outside Dia.
5.75"
Application
Filtration
Micron Rating
5 ยต
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0009307
Zoro #
G511933542
UPC #
-
Country of Origin
United States
Dimensions
Length
13"
Outside Dia.
5.75"
Inside Dia.
3.45"
Details
Application
Filtration
Micron Rating
5 ยต
Material
Cellulose
Item
Air Filter
Description
Beta 1 Filters B1AF0074788 is a quality replacement for SULLIVAN/PALATEK / 019005220010. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.