Zoro Homepage

Air Filter replacement filter for 02250111680 / SULLAIR

  • Mfr # B1AF0077010

  • Zoro # G311933742


product price: $33.45
/ea

Key Features

Length
4.62"
Outside Dia.
5.19"
Material
Cellulose
Micron Rating
5 ยต
Inside Dia.
3.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0077010
Zoro #
G311933742
UPC #
-
Country of Origin
United States

Dimensions

Length
4.62"
Outside Dia.
5.19"
Inside Dia.
3.38"

Details

Material
Cellulose
Item
Air Filter
Micron Rating
5 ยต
Application
Filtration

Description

Beta 1 Filters B1AF0076575 is a quality replacement for SULLAIR / 02250111680. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.