
Air Filter replacement filter for 070123 / KTC AIR UNIVERSE
Mfr # B1AF0075365
Zoro # G115462370
product price: $24.35
/eaKey Features
Element Material
Cellulose
Inside Dia. (In.)
2.716 in
Outside Dia. (In.)
3.937 in
Replaces
KTC AIR UNIVERSE
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0075365
Zoro #
G115462370
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
2.716 in
Outside Dia. (In.)
3.937 in
Height (In.)
3.94 in
Details
Element Material
Cellulose
Replaces
KTC AIR UNIVERSE
Filter Media
Cellulose
Description
Beta 1 Filters B1AF0075369 is a quality replacement for KTC AIR UNIVERSE / 070123.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 070123-/ KTC AIR UNIVERSE.
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed to capture and remove airborne particles and contaminants from the air.
- • Contributes to healthier environments by reducing dust, allergens and airborne pollutants.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.