
Air Filter replacement filter for 1092100600 / ATLAS COPCO
Mfr # B1AF0008465
Zoro # G611934302
product price: $69.59
/eaKey Features
Length
15.25"
Outside Dia.
4.5"
Inside Dia.
4"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0008465
Zoro #
G611934302
UPC #
-
Country of Origin
United States
Dimensions
Length
15.25"
Outside Dia.
4.5"
Inside Dia.
4"
Details
Application
Filtration
Item
Air Filter
Description
Beta 1 Filters B1AF0009377 is a quality replacement for ATLAS COPCO / 1092100600. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.