
Air Filter replacement filter for 121204 / KELTEC
Mfr # B1AF0074670
Zoro # G415461981
product price: $60.79
/eaKey Features
Inside Dia. (In.)
3.13 in
Outside Dia. (In.)
5.83 in
Height (In.)
8.65 in
Replaces
KELTEC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1AF0074670
Zoro #
G415461981
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
3.13 in
Outside Dia. (In.)
5.83 in
Height (In.)
8.65 in
Details
Replaces
KELTEC
Description
Beta 1 Filters B1AF0074670 is a quality replacement for KELTEC / 121204.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 121204-/ KELTEC.
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed to capture and remove airborne particles and contaminants from the air.
- • Contributes to healthier environments by reducing dust, allergens and airborne pollutants.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.