
Air Filter replacement filter for 122422 / AIR SUPPLY
Mfr # B1AF0005183
Zoro # G410485937
product price: $76.49
/ea
Free Shipping & Returns
Key Features
Inside Dia. (In.)
3.59"
Outside Dia. (In.)
6.48"
Height (In.)
13.66"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0005183
Zoro #
G410485937
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
3.59"
Outside Dia. (In.)
6.48"
Height (In.)
13.66"
Details
Application
Filtration
Description
Beta 1 Filters B1AF0075094 is a quality replacement for AIR SUPPLY / 122422. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.