
Air Filter replacement filter for 131003882 / ATLAS COPCO
Mfr # B1AF0001997
Zoro # G411934762
product price: $47.59
/eaKey Features
Length
13.88"
Outside Dia.
3.69"
Inside Dia.
2.69"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0001997
Zoro #
G411934762
UPC #
-
Country of Origin
United States
Dimensions
Length
13.88"
Outside Dia.
3.69"
Inside Dia.
2.69"
Details
Item
Air Filter
Application
Filtration
Description
Beta 1 Filters B1AF0001998 is a quality replacement for ATLAS COPCO / 131003882. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.