Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter replacement filter for 1656 / PERFORMANCE FILTRATION

  • Mfr # B1AF0001519

  • Zoro # G011934377


product price: $28.99
/ea

Key Features

Length
4.75"
Outside Dia.
5.88"
Application
Filtration
Inside Dia.
3.62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0001519
Zoro #
G011934377
UPC #
-
Country of Origin
United States

Dimensions

Length
4.75"
Outside Dia.
5.88"
Inside Dia.
3.62"

Details

Application
Filtration
Item
Air Filter

Description

Beta 1 Filters B1AF0001531 is a quality replacement for PERFORMANCE FILTRATION / 1656. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.