Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter replacement filter for 182424 / AIR SUPPLY

  • Mfr # B1AF0005151

  • Zoro # G911933760


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Length
14.38"
Outside Dia.
9.66"
Material
Cellulose
Inside Dia.
5.47"
Micron Rating
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0005151
Zoro #
G911933760
UPC #
-
Country of Origin
United States

Dimensions

Length
14.38"
Outside Dia.
9.66"
Inside Dia.
5.47"

Details

Material
Cellulose
Micron Rating
5 ยต
Application
Filtration
Item
Air Filter

Description

Beta 1 Filters B1AF0075524 is a quality replacement for AIR SUPPLY / 182424. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.