
Air Filter replacement filter for 2013401990 / QUINCY
Mfr # B1AF0002050
Zoro # G410477826
product price: $63.85
/eaKey Features
Element Material
Polyester Felt
Inside Dia. (In.)
4.75 in
Outside Dia. (In.)
7.88 in
Filter Media
Polyester Felt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0002050
Zoro #
G410477826
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
4.75 in
Outside Dia. (In.)
7.88 in
Details
Element Material
Polyester Felt
Filter Media
Polyester Felt
Description
Beta 1 Filters B1AF0002066 is a quality replacement for QUINCY / 2013401990. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.