Zoro Homepage

Air Filter replacement filter for 2109708 / GARDNER DENVER

  • Mfr # B1AF0077205

  • Zoro # G215460191


product price: $27.19
/ea

Key Features

Element Material
Cellulose
Inside Dia. (In.)
5.25 in
Outside Dia. (In.)
6.81 in
Replaces
GARDNER DENVER
Height (In.)
7.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0077205
Zoro #
G215460191
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
5.25 in
Outside Dia. (In.)
6.81 in
Height (In.)
7.12 in

Details

Element Material
Cellulose
Replaces
GARDNER DENVER
Filter Media
Cellulose

Description

Beta 1 Filters B1AF0004570 is a quality replacement for GARDNER DENVER / 2109708.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for 2109708-/ GARDNER DENVER.
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed to capture and remove airborne particles and contaminants from the air.
  • • Contributes to healthier environments by reducing dust, allergens and airborne pollutants.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.