Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter replacement filter for 2116040010 / FS CURTIS

  • Mfr # B1AF0009281

  • Zoro # G911934118


product price: $17.99
/ea

Key Features

Length
3"
Outside Dia.
6.12"
Application
Filtration
Inside Dia.
4.62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0009281
Zoro #
G911934118
UPC #
-
Country of Origin
United States

Dimensions

Length
3"
Outside Dia.
6.12"
Inside Dia.
4.62"

Details

Item
Air Filter
Application
Filtration

Description

Beta 1 Filters B1AF0009524 is a quality replacement for FS CURTIS / 2116040010. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.