
Air Filter replacement filter for 2250111680 / SULLAIR
Mfr # B1AF0077010
Zoro # G111934482
product price: $35.09
/eaKey Features
Length
4.62"
Outside Dia.
5.19"
Material
Cellulose
Inside Dia.
3.38"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0077010
Zoro #
G111934482
UPC #
-
Country of Origin
United States
Dimensions
Length
4.62"
Outside Dia.
5.19"
Inside Dia.
3.38"
Details
Material
Cellulose
Application
Filtration
Item
Air Filter
Micron Rating
5 ยต
Description
Beta 1 Filters B1AF0077013 is a quality replacement for SULLAIR / 2250111680. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.