
Air Filter replacement filter for 2250125370 / SULLAIR
Mfr # B1AF0009258
Zoro # G912358715
product price: $76.79
/ea
Free Shipping & Returns
Key Features
Element Material
Cellulose
Inside Dia. (In.)
3.25 in
Outside Dia. (In.)
5 in
Height (In.)
12.25 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0009258
Zoro #
G912358715
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
3.25 in
Outside Dia. (In.)
5 in
Height (In.)
12.25 in
Details
Element Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1AF0006970 is a quality replacement for SULLAIR / 2250125370. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.