Zoro Homepage

Air Filter replacement filter for 334 / SOLBERG

  • Mfr # B1AF0009678

  • Zoro # G411933321


product price: $63.75
/ea

Key Features

Length
14.43"
Outside Dia.
7.88"
Application
Filtration
Material
Cellulose
Inside Dia.
4.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0009678
Zoro #
G411933321
UPC #
-
Country of Origin
United States

Dimensions

Length
14.43"
Outside Dia.
7.88"
Inside Dia.
4.75"

Details

Application
Filtration
Material
Cellulose
Micron Rating
5 ยต
Item
Air Filter

Description

Beta 1 Filters B1AF0009751 is a quality replacement for SOLBERG / 334. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.