
Air Filter replacement filter for 43260800 / COMPAIR
Mfr # B1AF0009296
Zoro # G811933259
product price: $79.15
/ea
Free Shipping & Returns
Key Features
Length
8.5"
Outside Dia.
4.38"
Inside Dia.
1.98"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0009296
Zoro #
G811933259
UPC #
-
Country of Origin
United States
Dimensions
Length
8.5"
Outside Dia.
4.38"
Inside Dia.
1.98"
Details
Item
Air Filter
Application
Filtration
Description
Beta 1 Filters B1AF0009457 is a quality replacement for COMPAIR / 43260800. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.