
Air Filter replacement filter for 4502155104 / MANN+HUMMEL
Mfr # B1AF0001540
Zoro # G011933073
product price: $26.45
/eaKey Features
Length
2.86"
Outside Dia.
3.85"
Application
Filtration
Inside Dia.
2.38"
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0001540
Zoro #
G011933073
UPC #
-
Country of Origin
United States
Dimensions
Length
2.86"
Outside Dia.
3.85"
Inside Dia.
2.38"
Details
Application
Filtration
Material
Cellulose
Item
Air Filter
Description
Beta 1 Filters B1AF0001545 is a quality replacement for MANN+HUMMEL / 4502155104. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.