
Air Filter replacement filter for 4540057154 / MANN FILTER
Mfr # B1AF0005135
Zoro # G110485091
product price: $46.35
/eaKey Features
Element Material
Cellulose
Inside Dia. (In.)
3.69 in
Outside Dia. (In.)
6.25 in
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1AF0005135
Zoro #
G110485091
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
3.69 in
Outside Dia. (In.)
6.25 in
Details
Element Material
Cellulose
Filter Media
Cellulose
Description
Beta 1 Filters B1AF0067842 is a quality replacement for MANN FILTER / 4540057154. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.