
Air Filter replacement filter for 46837 / WIX
Mfr # B1AF0068342
Zoro # G016521367
product price: $68.85
/eaKey Features
Application
Filtration
Outside Dia.
2.88 in
Inside Dia.
2.38 in
Length
13.62 in
Replaces Brand
WIX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0068342
Zoro #
G016521367
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
2.88 in
Inside Dia.
2.38 in
Length
13.62 in
Details
Application
Filtration
Item
Air Filter
Replaces Brand
WIX
Replaces Part
46837
Description
Beta 1 Filters B1AF0068297 is a quality replacement for WIX / 46837.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Filter replacement for 46837-/ WIX (1 piece minimum).
- Meets or exceeds OEM Standards.
- All filters are manufactured by an ISO Certified company.
- Designed with efficiency and reliability in mind.
- Designed to capture and remove airborne particles and contaminants from the air.
- Contributes to healthier environments by reducing dust, allergens and airborne pollutants.
- Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.