Zoro Homepage

Air Filter replacement filter for 471131 / AIR SUPPLY

  • Mfr # B1AF0005136

  • Zoro # G810476504


product price: $30.49
/ea

Key Features

Element Material
Cellulose/Poly Blend
Inside Dia. (In.)
6.12"
Outside Dia. (In.)
11"
Filter Rating
5 ยต
Filter Media
Cellulose/Poly Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0005136
Zoro #
G810476504
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
6.12"
Outside Dia. (In.)
11"
Height (In.)
5"

Details

Element Material
Cellulose/Poly Blend
Filter Rating
5 ยต
Filter Media
Cellulose/Poly Blend
Application
Filtration

Description

Beta 1 Filters B1AF0076681 is a quality replacement for AIR SUPPLY / 471131. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.