
Air Filter replacement filter for 53200003 / BUSCH
Mfr # B1AF0005130
Zoro # G111934185
product price: $30.39
/eaKey Features
Length
4.88"
Outside Dia.
5"
Inside Dia.
2.5"
Micron Rating
5 ยต
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0005130
Zoro #
G111934185
UPC #
-
Country of Origin
United States
Dimensions
Length
4.88"
Outside Dia.
5"
Inside Dia.
2.5"
Details
Item
Air Filter
Micron Rating
5 ยต
Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1AF0076940 is a quality replacement for BUSCH / 53200003. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.