Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter replacement filter for 537702321810 / KAISHAN COMPRESSOR

  • Mfr # B1AF0001721

  • Zoro # G512358108


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Inside Dia. (In.)
5.81 in
Outside Dia. (In.)
10.97 in
Height (In.)
21.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0001721
Zoro #
G512358108
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
5.81 in
Outside Dia. (In.)
10.97 in
Height (In.)
21.71 in

Description

Beta 1 Filters B1AF0001726 is a quality replacement for KAISHAN COMPRESSOR / 537702321810. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.