
Air Filter replacement filter for 602150 / KAESER
Mfr # B1AF0001678
Zoro # G011934568
product price: $16.95
/eaKey Features
Length
3.38"
Outside Dia.
4.25"
Micron Rating
5 ยต
Inside Dia.
2.38"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0001678
Zoro #
G011934568
UPC #
-
Country of Origin
United States
Dimensions
Length
3.38"
Outside Dia.
4.25"
Inside Dia.
2.38"
Details
Item
Air Filter
Micron Rating
5 ยต
Application
Filtration
Material
Cellulose
Description
Beta 1 Filters B1AF0001683 is a quality replacement for KAESER / 602150. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.