Shop BETA 1 FILTERS
See all product information
Create Account
Air Filter Replacement Filter For 619940 / Kaeser
- Mfr # B1AF0077490
- Zoro # G923293555
product price:Â
$
64.15
/ea
Sold in multiples of 2 for
$128.30
Key Features
Inside Dia. (In.)
2 in
Outside Dia. (In.)
4.38 in
Overall Height
8.75 in
Replaces
KAESER - 619940
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1AF0077490
- Zoro #
- G923293555
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia. (In.)
- 2 in
- Outside Dia. (In.)
- 4.38 in
- Overall Height
- 8.75 in
Details
- Replaces
- KAESER - 619940
Description
Beta 1 Filters B1AF0076239 is a quality replacement for KAESER / 619940.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP); Carbon black (airborne, unbound particles of respirable size); Nickel (Metallic); Styrene; Glass wool fibers (inhalable and biopersistent); Ethylene oxide; Epichlorohydrin;,
which is known to the State of California to cause cancer, and Bisphenol A (BPA); Ethylene glycol (ingested); 1,3 Butadiene; Ethylene oxide; Epichlorohydrin;,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.