
Air Filter replacement filter for 6211473700 / QUINCY
Mfr # B1AF0001566
Zoro # G010477073
product price: $23.19
/eaKey Features
Inside Dia. (In.)
1.38"
Outside Dia. (In.)
2.38"
Height (In.)
2.69"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0001566
Zoro #
G010477073
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
1.38"
Outside Dia. (In.)
2.38"
Height (In.)
2.69"
Details
Application
Filtration
Description
Beta 1 Filters B1AF0077568 is a quality replacement for QUINCY / 6211473700. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.