
Air Filter replacement filter for 730507 / RIETSCHLE
Mfr # B1AF0077076
Zoro # G815461581
product price: $15.35
/eaKey Features
Element Material
Cellulose
Inside Dia. (In.)
0.75 in
Outside Dia. (In.)
2.28 in
Filter Media
Cellulose
Replaces
RIETSCHLE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0077076
Zoro #
G815461581
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
0.75 in
Outside Dia. (In.)
2.28 in
Height (In.)
2.5 in
Details
Element Material
Cellulose
Filter Media
Cellulose
Replaces
RIETSCHLE
Description
Beta 1 Filters B1AF0007445 is a quality replacement for RIETSCHLE / 730507.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 730507-/ RIETSCHLE.
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed to capture and remove airborne particles and contaminants from the air.
- • Contributes to healthier environments by reducing dust, allergens and airborne pollutants.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.