
Air Filter replacement filter for 810475 / UNIVERSAL SILENCER
Mfr # B1AF0009252
Zoro # G910484515
product price: $61.75
/eaKey Features
Element Material
Cellulose
Inside Dia. (In.)
11.5 in
Outside Dia. (In.)
13.5 in
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0009252
Zoro #
G910484515
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
11.5 in
Outside Dia. (In.)
13.5 in
Details
Element Material
Cellulose
Filter Media
Cellulose
Description
Beta 1 Filters B1AF0009826 is a quality replacement for UNIVERSAL SILENCER / 810475. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.