Zoro Homepage

Air Filter replacement filter for 88290006013 / SULLAIR

  • Mfr # B1AF0009318

  • Zoro # G611933893


product price: $52.85
/ea

Key Features

Length
11.88"
Outside Dia.
6.06"
Application
Filtration
Inside Dia.
3.48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0009318
Zoro #
G611933893
UPC #
-
Country of Origin
United States

Dimensions

Length
11.88"
Outside Dia.
6.06"
Inside Dia.
3.48"

Details

Application
Filtration
Item
Air Filter

Description

Beta 1 Filters B1AF0009798 is a quality replacement for SULLAIR / 88290006013. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.