
Air Filter replacement filter for 909519 / BECKER PUMP
Mfr # B1AF0005128
Zoro # G314230152
product price: $17.25
/eaKey Features
Element Material
Cellulose
Inside Dia. (In.)
0.7 in
Outside Dia. (In.)
2.3 in
Filter Media
Cellulose
Replaces
BECKER PUMP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0005128
Zoro #
G314230152
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
0.7 in
Outside Dia. (In.)
2.3 in
Details
Element Material
Cellulose
Filter Media
Cellulose
Replaces
BECKER PUMP
Description
Beta 1 Filters B1AF0002789 is a quality replacement for BECKER PUMP / 909519.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.