
Air Filter replacement filter for 98262205 / COMPAIR
Mfr # B1AF0001628
Zoro # G811933709
product price: $26.45
/eaKey Features
Length
5.91"
Outside Dia.
5.12"
Micron Rating
5 ยต
Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0001628
Zoro #
G811933709
UPC #
-
Country of Origin
United States
Dimensions
Length
5.91"
Outside Dia.
5.12"
Inside Dia.
2.99"
Details
Micron Rating
5 ยต
Material
Cellulose
Item
Air Filter
Application
Filtration
Description
Beta 1 Filters B1AF0001630 is a quality replacement for COMPAIR / 98262205. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.