Zoro Homepage

Air Filter replacement filter for AAP140404000015 / CAMERON COMPRESSION

  • Mfr # B1AF0001872

  • Zoro # G411933413


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Length
8"
Outside Dia.
4.88"
Inside Dia.
1.62"
Micron Rating
10 ยต
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0001872
Zoro #
G411933413
UPC #
-
Country of Origin
United States

Dimensions

Length
8"
Outside Dia.
4.88"
Inside Dia.
1.62"

Details

Micron Rating
10 ยต
Application
Filtration
Item
Air Filter
Material
Polyester Felt

Description

Beta 1 Filters B1AF0074475 is a quality replacement for CAMERON COMPRESSION / AAP140404000015. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.