
Air Filter replacement filter for AJ134B / GAST
Mfr # B1AF0077511
Zoro # G410475570
product price: $16.45
/eaKey Features
Element Material
HEPA
Inside Dia. (In.)
3"
Outside Dia. (In.)
4.38"
Height (In.)
2.5"
Filter Media
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0077511
Zoro #
G410475570
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
3"
Outside Dia. (In.)
4.38"
Height (In.)
2.5"
Details
Element Material
HEPA
Filter Media
HEPA
Filter Rating
5 ยต
Application
Filtration
Description
Beta 1 Filters B1AF0076272 is a quality replacement for GAST / AJ134B. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.