Zoro Homepage

Air Filter replacement filter for AJ135F / GAST

  • Mfr # B1AF0009360

  • Zoro # G111933843


product price: $39.49
/ea

Key Features

Length
8.94"
Outside Dia.
5.88"
Application
Filtration
Material
Polyester Felt
Inside Dia.
3.62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0009360
Zoro #
G111933843
UPC #
-
Country of Origin
United States

Dimensions

Length
8.94"
Outside Dia.
5.88"
Inside Dia.
3.62"

Details

Item
Air Filter
Application
Filtration
Material
Polyester Felt
Micron Rating
5 ยต

Description

Beta 1 Filters B1AF0009561 is a quality replacement for GAST / AJ135F. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.