
Air Filter replacement filter for C1250 / MANN FILTER
Mfr # B1AF0005156
Zoro # G510485837
product price: $23.55
/eaKey Features
Element Material
Cellulose/Poly Blend
Inside Dia. (In.)
2.62 in
Outside Dia. (In.)
4.62 in
Filter Media
Cellulose/Poly Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0005156
Zoro #
G510485837
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
2.62 in
Outside Dia. (In.)
4.62 in
Details
Element Material
Cellulose/Poly Blend
Filter Media
Cellulose/Poly Blend
Description
Beta 1 Filters B1AF0073569 is a quality replacement for MANN FILTER / C1250. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.