
Air Filter replacement filter for C257103 / MANN+HUMMEL
Mfr # B1AF0077172
Zoro # G714229862
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Inside Dia. (In.)
5.72 in
Outside Dia. (In.)
9.44 in
Replaces
MANN+HUMMEL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0077172
Zoro #
G714229862
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
5.72 in
Outside Dia. (In.)
9.44 in
Details
Replaces
MANN+HUMMEL
Description
Beta 1 Filters B1AF0005635 is a quality replacement for MANN+HUMMEL / C257103.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for C257103 / MANN+HUMMEL.
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed to capture and remove airborne particles and contaminants from the air.
- • Contributes to healthier environments by reducing dust, allergens and airborne pollutants.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.