Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter replacement filter for DSC001880 / DV SYSTEMS

  • Mfr # B1AF0075226

  • Zoro # G016521381


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8.25 in
Replaces
DV SYSTEMS - DSC001880
Overall Height
13.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0075226
Zoro #
G016521381
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8.25 in
Overall Height
13.43 in

Details

Replaces
DV SYSTEMS - DSC001880

Description

Beta 1 Filters B1AF0075227 is a quality replacement for DV SYSTEMS / DSC001880.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Filter replacement for DSC001880 / DV SYSTEMS (1 piece minimum).
  • Meets or exceeds OEM Standards.
  • All filters are manufactured by an ISO Certified company.
  • Designed with efficiency and reliability in mind.
  • Designed to capture and remove airborne particles and contaminants from the air.
  • Contributes to healthier environments by reducing dust, allergens and airborne pollutants.
  • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.