
Air Filter replacement filter for KA105030 / KELTEC
Mfr # B1AF0001540
Zoro # G811932948
product price: $26.45
/eaKey Features
Length
2.86"
Outside Dia.
3.85"
Inside Dia.
2.38"
Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0001540
Zoro #
G811932948
UPC #
-
Country of Origin
United States
Dimensions
Length
2.86"
Outside Dia.
3.85"
Inside Dia.
2.38"
Details
Item
Air Filter
Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1AF0001540 is a quality replacement for KELTEC / KA105030. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.