
Air Filter replacement filter for KA95057 / KELTEC
Mfr # B1AF0077215
Zoro # G315463351
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Element Material
Cellulose
Inside Dia. (In.)
10.88 in
Outside Dia. (In.)
11.91 in
Filter Media
Cellulose
Replaces
KELTEC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1AF0077215
Zoro #
G315463351
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
10.88 in
Outside Dia. (In.)
11.91 in
Height (In.)
7.13 in
Details
Element Material
Cellulose
Filter Media
Cellulose
Replaces
KELTEC
Description
Beta 1 Filters B1AF0077215 is a quality replacement for KELTEC / KA95057.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for KA95057 / KELTEC.
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed to capture and remove airborne particles and contaminants from the air.
- • Contributes to healthier environments by reducing dust, allergens and airborne pollutants.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.