
Air Filter replacement filter for KC2300002 / KELTEC
Mfr # B1AF0077324
Zoro # G610477176
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Element Material
Cellulose
Inside Dia. (In.)
7.56"
Outside Dia. (In.)
12.5"
Filter Rating
5 ยต
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0077324
Zoro #
G610477176
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
7.56"
Outside Dia. (In.)
12.5"
Height (In.)
22.5"
Details
Element Material
Cellulose
Filter Rating
5 ยต
Filter Media
Cellulose
Application
Filtration
Description
Beta 1 Filters B1AF0077324 is a quality replacement for KELTEC / KC2300002. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.