
Air Filter replacement filter for MF0069692 / MAIN FILTER
Mfr # B1AF0001964
Zoro # G911933692
product price: $99.95
/ea
Free Shipping & Returns
Key Features
Length
16"
Outside Dia.
8.84"
Inside Dia.
4.24"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1AF0001964
Zoro #
G911933692
UPC #
-
Country of Origin
United States
Dimensions
Length
16"
Outside Dia.
8.84"
Inside Dia.
4.24"
Details
Item
Air Filter
Application
Filtration
Description
Beta 1 Filters B1AF0001977 is a quality replacement for MAIN FILTER / MF0069692. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.