Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter replacement filter for MF0069707 / MAIN FILTER

  • Mfr # B1AF0002008

  • Zoro # G112359963


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Inside Dia. (In.)
5.88 in
Outside Dia. (In.)
10 in
Height (In.)
17.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0002008
Zoro #
G112359963
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
5.88 in
Outside Dia. (In.)
10 in
Height (In.)
17.62 in

Description

Beta 1 Filters B1AF0002007 is a quality replacement for MAIN FILTER / MF0069707. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.