
Air Filter replacement filter for MF0070722 / MAIN FILTER
Mfr # B1AF0009332
Zoro # G616051776
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Filter Media
Cellulose
Outside Dia. (In.)
19.62 in
Microns
5
Inside Dia. (In.)
14 in
Housing Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0009332
Zoro #
G616051776
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
19.62 in
Inside Dia. (In.)
14 in
Details
Filter Media
Cellulose
Microns
5
Housing Material
Cellulose
Replaces
MAIN FILTER
Description
Beta 1 Filters B1AF0077953 is a quality replacement for MAIN FILTER / MF0070722.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Meets or exceeds OEM Standards.
- All filters are manufactured by an ISO Certified company.
- Designed with efficiency and reliability in mind.
- Designed to capture and remove airborne particles and contaminants from the air.
- Contributes to healthier environments by reducing dust, allergens and airborne pollutants.
- Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.