
Air Filter replacement filter for P140404000015 / JOY
Mfr # B1AF0001872
Zoro # G311933377
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Length
8"
Outside Dia.
4.88"
Micron Rating
10 ยต
Inside Dia.
1.62"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0001872
Zoro #
G311933377
UPC #
-
Country of Origin
United States
Dimensions
Length
8"
Outside Dia.
4.88"
Inside Dia.
1.62"
Details
Micron Rating
10 ยต
Application
Filtration
Material
Polyester Felt
Item
Air Filter
Description
Beta 1 Filters B1AF0074476 is a quality replacement for JOY / P140404000015. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.