Air Filter Replacement Filter For P181035 / Donaldson
- Mfr # B1AF0009334
- Zoro # G323293506
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Element Material
Cellulose
Inside Dia. (In.)
4.84 in
Outside Dia. (In.)
11.5 in
Overall Height
10 in
Replaces
DONALDSON - P181035
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1AF0009334
- Zoro #
- G323293506
- UPC #
- -
- Country of Origin
- United States
- Element Material
- Cellulose
- Replaces
- DONALDSON - P181035
Dimensions
- Inside Dia. (In.)
- 4.84 in
- Outside Dia. (In.)
- 11.5 in
- Overall Height
- 10 in
Description
Beta 1 Filters B1AF0003997 is a quality replacement for DONALDSON / P181035.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP); Carbon black (airborne, unbound particles of respirable size); Nickel (Metallic); Styrene; Glass wool fibers (inhalable and biopersistent); Ethylene oxide; Epichlorohydrin;,
which is known to the State of California to cause cancer, and Bisphenol A (BPA); Ethylene glycol (ingested); 1,3 Butadiene; Ethylene oxide; Epichlorohydrin;,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.