Zoro Homepage

Air Filter replacement filter for PA2573 / BALDWIN

  • Mfr # B1AF0077388

  • Zoro # G016521350


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
9.5 in
Outside Dia.
14 in
Length
20 in
Application
Filtration
Replaces Brand
BALDWIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0077388
Zoro #
G016521350
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
9.5 in
Outside Dia.
14 in
Length
20 in

Details

Item
Air Filter
Application
Filtration
Replaces Brand
BALDWIN
Replaces Part
PA2573

Description

Beta 1 Filters B1AF0025391 is a quality replacement for BALDWIN / PA2573.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Filter replacement for PA2573 / BALDWIN (1 piece minimum).
  • Meets or exceeds OEM Standards.
  • All filters are manufactured by an ISO Certified company.
  • Designed with efficiency and reliability in mind.
  • Designed to capture and remove airborne particles and contaminants from the air.
  • Contributes to healthier environments by reducing dust, allergens and airborne pollutants.
  • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.