
Air Filter replacement filter for PA5515 / BALDWIN
Mfr # B1AF0075223
Zoro # G016521404
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Application
Filtration
Width
7.38 in
Length
13.06 in
Replaces Part
PA5515
Replaces Brand
BALDWIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0075223
Zoro #
G016521404
UPC #
-
Country of Origin
United States
Dimensions
Width
7.38 in
Length
13.06 in
Details
Application
Filtration
Item
Air Filter
Replaces Part
PA5515
Replaces Brand
BALDWIN
Description
Beta 1 Filters B1AF0072427 is a quality replacement for BALDWIN / PA5515.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Filter replacement for PA5515 / BALDWIN (1 piece minimum).
- Meets or exceeds OEM Standards.
- All filters are manufactured by an ISO Certified company.
- Designed with efficiency and reliability in mind.
- Designed to capture and remove airborne particles and contaminants from the air.
- Contributes to healthier environments by reducing dust, allergens and airborne pollutants.
- Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.