Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter replacement filter for RN240621 / FS CURTIS

  • Mfr # B1AF0077450

  • Zoro # G416521349


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.75 in
Replaces
FS CURTIS - RN240621
Inside Dia. (In.)
8 in
Overall Height
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0077450
Zoro #
G416521349
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.75 in
Inside Dia. (In.)
8 in
Overall Height
14.5 in

Details

Replaces
FS CURTIS - RN240621

Description

Beta 1 Filters B1AF0077449 is a quality replacement for FS CURTIS / RN240621.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Filter replacement for RN240621 / FS CURTIS (1 piece minimum).
  • Meets or exceeds OEM Standards.
  • All filters are manufactured by an ISO Certified company.
  • Designed with efficiency and reliability in mind.
  • Designed to capture and remove airborne particles and contaminants from the air.
  • Contributes to healthier environments by reducing dust, allergens and airborne pollutants.
  • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.