
Air Filter replacement filter for VP1008518 / GARDNER DENVER
Mfr # B1AF0075855
Zoro # G915462761
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Inside Dia. (In.)
5.28 in
Outside Dia. (In.)
10.39 in
Height (In.)
8.86 in
Replaces
GARDNER DENVER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AF0075855
Zoro #
G915462761
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
5.28 in
Outside Dia. (In.)
10.39 in
Height (In.)
8.86 in
Details
Replaces
GARDNER DENVER
Description
Beta 1 Filters B1AF0075854 is a quality replacement for GARDNER DENVER / VP1008518.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.