Zoro Homepage

Air/Oil Separator replacement for 0100651 / AIR SUPPLY

  • Mfr # B1AS0006584

  • Zoro # G110500510


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
11.75"
Inside Diameter
4.25"
Length
7.06"
Application
Filtration
Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0006584
Zoro #
G110500510
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
11.75"
Inside Diameter
4.25"
Length
7.06"

Details

Application
Filtration
Material
Microglass

Description

Beta 1 Filters B1AS0018373 is a quality replacement for AIR SUPPLY / 0100651. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.