Zoro Homepage

Air/Oil Separator replacement for 02250025264 / SULLAIR

  • Mfr # B1AS0001017

  • Zoro # G210500373


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Application
Filtration
Length
6.84"
Material
Microglass
Outside Diameter
2.12"
Inside Diameter
1.62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0001017
Zoro #
G210500373
UPC #
-
Country of Origin
United States

Dimensions

Length
6.84"
Outside Diameter
2.12"
Inside Diameter
1.62"

Details

Application
Filtration
Material
Microglass

Description

Beta 1 Filters B1AS0018355 is a quality replacement for SULLAIR / 02250025264. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.